Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station Bundle-Gel Dispenser-ABS-Biege

  • Mfr # HS20S02BG

  • Zoro # G422782604


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Configuration
Mounting Plate
Height
14.63 in
Depth
4.95 in
Width
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20S02BG
Zoro #
G422782604
UPC #
-
Country of Origin
United States

Dimensions

Height
14.63 in
Depth
4.95 in
Width
22.38 in

Details

Material
ABS Plastic
Configuration
Mounting Plate
Mounting Type
Wall, Counter, Stand
Item
Hygiene Station
For Use With
Hand Sanitizer, Facemasks, Tissues
Color
Beige

Description

ORIGIN Respiratory Hygiene Station Bundle - ABS-Quartz Beige Includes: HS20X02BG Station, SN10X01CL Sign Holder Compact, hygiene station for wall or countertop use. Stores masks, tissues, sanitizer, and includes space for a hand sanitizer dispenser. Ideal for healthcare entry points. Quartz beige ABS Plastic. Sleek, secure. Perfect for hospitals, clinics, and high-traffic medical areas.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.