Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80

  • Mfr # 790409

  • Zoro # G1260393


product price: $100.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Overall Pipe Length
5 ft
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790409
Zoro #
G1260393
UPC #
098268473155
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 ft
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
1 9/10 in
Outside Diameter
1 9/10 in
Overall Length
10 ft
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Basic Pipe Fitting Material
Plastic
Pipe Schedule
80
Color
White
Item
Pipe
Material - Pipe
Polypropylene
Material (Pipe)
Polypropylene
Standards
ASTM D2447, ASTM D4101
Side A Connection Type
Unthreaded
Material Trade Name
Blueline
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
32 Degrees F
Thread Configuration
Unthreaded
Side B Connection Type
Unthreaded
Material
Polypropylene
Application
Acids, Air, Bases, DWV, Natural Gas, Non-Potable Water, Oil, Potable Water, Propane, Solvents, Steam, Water
Gravity Flow
No

Description

Pipe, Application Acids, Air, Bases, Gases, Non-Potable Water, Oils, Potable Water, Solvents, Color White, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material Polypropylene, Material Trade Name Blueline, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.