Zoro Homepage

2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40

  • Mfr # 902599

  • Zoro # G3431233


product price: $522.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Overall Pipe Length
10 ft
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902599
Zoro #
G3431233
UPC #
098268476422
Country of Origin
United States

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Outside Dia.
2 in
Overall Length
10 ft
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Basic Pipe Fitting Material
Plastic
Pipe Schedule
40
Color
Blue
Item
Pipe
Material (Pipe)
Polypropylene
Max. Temp.
200 Degrees F
Material - Pipe
Polypropylene
Standards
ASTM D4101, ASTM F1412
Minimum Operating Temperature
32 Degrees F
Schedule
Schedule 40
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 40
Side A Connection Type
Unthreaded
Gravity Flow
Yes
Side B Connection Type
Unthreaded
Maximum Operating Temperature
200 Degrees F
Application
Acids, Air, Bases, DWV, Natural Gas, Non-Potable Water, Oil, Propane, Solvents, Water
Material Trade Name
Blueline
Material
Polypropylene
Resistance Properties
Chemical-Resistant

Description

Pipe, Application Acids, Air, Bases, Gases, Non-Potable Water, Oils, Solvents, Color Blue, Fitting Compatibility Schedule 40, Gravity Flow Drain-Waste-Vent, Material Polypropylene, Material Trade Name Blueline, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.