Zoro Homepage

3/4" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80

  • Mfr # 790404

  • Zoro # G3426927


product price: $213.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Overall Pipe Length
5 ft
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790404
Zoro #
G3426927
UPC #
098268473094
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 ft
Outside Dia.
1 1/20 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
10 ft
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/20 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Basic Pipe Fitting Material
Plastic
Pipe Schedule
80
Color
White
Item
Pipe
Material - Pipe
Polypropylene
Material (Pipe)
Polypropylene
Standards
ASTM D2447, ASTM D4101
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 80
Application
Acids, Air, Bases, DWV, Natural Gas, Non-Potable Water, Oil, Potable Water, Propane, Solvents, Steam, Water
Side A Connection Type
Unthreaded
Gravity Flow
No
Resistance Properties
Chemical-Resistant
Thread Configuration
Unthreaded
Material
Polypropylene
Schedule
Schedule 80
Minimum Operating Temperature
32 Degrees F
Side B Connection Type
Unthreaded
Material Trade Name
Blueline
Maximum Operating Temperature
200 Degrees F

Description

Pipe, Application Acids, Air, Bases, Gases, Non-Potable Water, Oils, Potable Water, Solvents, Color White, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material Polypropylene, Material Trade Name Blueline, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.