Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure

  • Mfr # 710000

  • Zoro # G2608672


product price: $27.29
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
1-1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710000
Zoro #
G2608672
UPC #
098268477887
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1.9"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 in

Details

Item
45 Degree Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Elbow
Max. Pressure
80 psi
Standards
ASTM D 2657
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 160 Degrees F
Body Material
Polypropylene
Color
Blue
Specific Pipe Fitting Shape
45 Degrees Elbow
Includes Plug
No
Application
Non-Potable Water
For Pipe Schedule
40
Fitting Side A Type
No Hub
Schedule
Schedule 80
Maximum Operating Pressure
80 psi
Fitting Side B Type
No Hub
Fitting Side B Gender
Male
Fitting Side A Gender
Male

Description

45 Degrees Elbow, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 1 1/2 in, Male, No Hub, 1 7/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 1 1/2 in, 3 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.