Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Polypropylene, 2", Schedule 80, 150 psi Max Pressure

  • Mfr # 740509

  • Zoro # G2944462


product price: $28.25
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740509
Zoro #
G2944462
UPC #
098268473520
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
2.821"
Hex Size
2.922"
Pipe Size (Fittings)
2"
Overall Length
1 5/16 in
Nominal Pipe Size
2 in
Outside Diameter
2 11/16 in

Details

Item
Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip
Basic Pipe Fitting Shape
Cap
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Cap
Body Material
Polypropylene
Color
White
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2447
Includes Seal
No
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Schedule
Schedule 80
Application
Non-Potable Water
Includes Pre-Applied Thread Sealant
No

Description

Straight, 2 in Nominal Pipe Size, Polypropylene, Schedule 80, Socket, For Pipe Schedule Schedule 80, 2 11/16 in Outside Diameter, 1 5/16 in Overall Length, 150 psi Maximum Operating Pressure, 40 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.