Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Polypropylene, 4", Schedule 40, 80 psi Max Pressure

  • Mfr # 710318

  • Zoro # G3184526


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710318
Zoro #
G3184526
UPC #
098268478662
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Hex Size
5.178"
Pipe Size (Fittings)
4"
Outside Dia.
4.484"
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Overall Length
2 15/16 in

Details

Item
Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Cap
Max. Pressure
80 psi
Standards
ASTM D 2657
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 160 Degrees F
Body Material
Polypropylene
Color
Blue
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Includes Seal
No
Application
Non-Potable Water

Description

Straight, 4 in Nominal Pipe Size, Polypropylene, Schedule 40, No Hub, For Pipe Schedule Schedule 40, 4 1/2 in Outside Diameter, 2 15/16 in Overall Length, 150 psi Maximum Operating Pressure, -20 Degrees to 160 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Blue

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.