Zoro Homepage

Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure

  • Mfr # 718000

  • Zoro # G3242032


product price: $35.35
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
1-1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718000
Zoro #
G3242032
UPC #
098268476934
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
5.49"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 7/16 in
Fitting Side B Outside Diameter
2 7/16 in
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 1/2 in

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 1 1/2 in, Female, No Hub, 2 7/16 in, 1 1/2 in, Female, No Hub, 2 7/16 in, For Pipe Outside Diameter 1 1/2 in, 2 5/64 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.