Zoro Homepage

Coupling, Polypropylene, 3", Schedule 40, 80 psi Max Pressure

  • Mfr # 950119

  • Zoro # G1986065


product price: $25.15
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950119
Zoro #
G1986065
UPC #
098268476767
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Outside Dia.
3.36"
Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
3 11/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
3 in
Overall Length
2 15/16 in
Fitting Side B Outside Diameter
3 11/16 in

Details

Item
Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Coupling
Max. Pressure
80 psi
Standards
ASTM D 2657
Color
Blue
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 160 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
For Pipe Schedule
40
Maximum Operating Pressure
80 psi
Fitting Side B Gender
Female
Fitting Side B Type
No Hub
Application
Non-Potable Water
Schedule
Schedule 80
Includes Plug
No
Fitting Side A Gender
Female
Fitting Side A Type
No Hub

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 3 in, Female, No Hub, 3 11/16 in, 3 in, Female, No Hub, 3 11/16 in, For Pipe Outside Diameter 3 in, 2 61/64 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.