Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure

  • Mfr # 740200

  • Zoro # G2698376


product price: $18.45
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740200
Zoro #
G2698376
UPC #
098268473193
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
1.39"
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 3/8 in
Fitting Side A Outside Diameter
1 3/8 in
Overall Length
1 9/16 in
Fitting Side B Nominal Pipe Size
3/4 in
For Pipe Outside Diameter
3/4 in

Details

Item
Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Temp. Range
40 Degrees to 210 Degrees F
Color
White
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Coupling
Standards
ASTM D2657
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Schedule
Schedule 80
Fitting Side B Gender
Female
For Pipe Schedule
80
Maximum Operating Pressure
150 psi
Fitting Side A Type
Socket
Application
Non-Potable Water
Includes Plug
No

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, 1 3/8 in, For Pipe Outside Diameter 3/4 in, 1 39/64 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.