Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Polypropylene, 4", 80 psi Max Pressure

  • Mfr # 4 RIONFUSE CF COUPLING

  • Zoro # G2495105


product price: $46.29
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Pipe Size - Pipe Fitting
4"
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 RIONFUSE CF COUPLING
Zoro #
G2495105
UPC #
098268477825
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
6.075"
Pipe Size (Fittings)
4"
Fitting Side A Outside Diameter
5 9/16 in
Overall Length
2 15/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 in
Fitting Side B Outside Diameter
5 9/16 in

Details

Item
Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Coupling
Max. Pressure
80 psi
Specific Pipe Fitting Shape
Coupling
Color
Blue
Standards
ASTM D 2657
Temp. Range
-20 Degrees to 160 Degrees F
For Pipe Schedule
40
Schedule
Schedule 80
Fitting Side A Type
No Hub
Fitting Side A Gender
Female
Maximum Operating Pressure
80 psi
Fitting Side B Type
No Hub
Application
Non-Potable Water
Fitting Side B Gender
Female
Includes Plug
No

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 4 in, Female, No Hub, 5 9/16 in, 4 in, Female, No Hub, 5 9/16 in, For Pipe Outside Diameter 4 in, 2 61/64 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.