Zoro Homepage

Coupling, Polypropylene, 4", Schedule 40, 80 psi Max Pressure

  • Mfr # 950120

  • Zoro # G0515356


product price: $40.59
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950120
Zoro #
G0515356
UPC #
098268476781
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Outside Dia.
4.6"
Fitting Side A Outside Diameter
4 3/4 in
For Pipe Outside Diameter
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 3/4 in
Overall Length
3 1/4 in

Details

Item
Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Coupling
Max. Pressure
80 psi
Color
Blue
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 160 Degrees F
Standards
ASTM D 2657
Pipe Fitting Schedule/Class
Schedule 40
Maximum Operating Pressure
80 psi
Fitting Side A Gender
Female
Includes Plug
No
Schedule
Schedule 80
For Pipe Schedule
40
Fitting Side A Type
No Hub
Fitting Side B Gender
Female
Application
Non-Potable Water
Fitting Side B Type
No Hub

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 4 in, Female, No Hub, 4 3/4 in, 4 in, Female, No Hub, 4 3/4 in, For Pipe Outside Diameter 4 in, 3 5/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.