Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orion Dilution Tank, 30 Gallons, 3 In FIP, Poly 4-332-30

Dilution Tank, 30 Gallons, 3 In FIP, Poly (Discontinued)

  • Mfr # 4-332-30
  • Zoro # G2572604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-332-30
Zoro #
G2572604
UPC #
098268473001
Country of Origin
United States

Dimensions

Height - Drains
30 1/2 in
Width - Drains
17 1/4 in
Height (In.)
30-1/2
Width (In.)
17-1/4
Dia. (In.)
17-1/4

Details

Neutralization Method
Dilution, Limestone Chips
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
30.0 gal
Inlet/Outlet - Drains
3 in FIP
Standards
ASTMD-1248
Type
Easy Access, Bolted Cover
Gallons
30
Material of Construction
Polyethylene
Holding Temp. Continuous (F)
180 Degrees F
Item
Dilution Tank
Inlet/Outlet (In.)
3 FIP
Holding Temp. Intermitter (F)
212 Degrees F
Fitting Material
Polyethylene
Color
Black
Holding Temperature Intermitted
212 Degrees F
Holding Temperature Continuous
180 Degrees F
Tank Capacity
30 gal

Description

Dilution Tank, Color Black, Tank Capacity 30 gal, Standards ASTMD-1248, Neutralization Method Dilution, Limestone Chips, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.