Shop All Dilution Tanks and Traps
Orion
Dilution Tank, 55 Gallons, 3 In FIP, Poly
Mfr # 4-332-55
Zoro # G6900485
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 55.0 gal
- Height - Drains 33 1/2 in
- Width - Drains 22 1/2 in
Product Information
- Brand Orion
- MFR # 4-332-55
- Zoro # G6900485
- UPC # 098268491036
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 33 1/2 in |
Width - Drains | 22 1/2 in |
Dia. (In.) | 22-1/2 |
Width (In.) | 22-1/2 |
Height (In.) | 33-1/2 |
Outlet Pipe Size | 3 in |
Inlet Pipe Size | 3 in |
Overall Depth | 33 1/2 in |
Overall Width | 22 1/2 in |
Details
Description
Dilution Tank, Product Type Dilution Tank, Overall Depth 33 1/2 in, Overall Width 22 1/2 in, Color Black, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 55 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 3 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 3 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV5)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- GENERAL WIRE 2 Float Model Flood Guard, , (2F)
- DANCO BN TubSHWR Flange (10313)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- Orion Dilution Tanks and Traps