Zoro Homepage

JointGroovingTool, Polypropylene, 3in

  • Mfr # 770008

  • Zoro # G0563981


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Pipe Material
Flame Retardant Orion Blueline
Length
6 in
Material
metal
Application
Used on Schedule 40 and Schedule 80 Blueline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770008
Zoro #
G0563981
UPC #
098268473032
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
6 in
Size
3 in

Details

Item
Mechanical Joint Grooving Tool
Pipe Material
Flame Retardant Orion Blueline
Material
metal
Application
Used on Schedule 40 and Schedule 80 Blueline
Metal Detectable
Yes

Description

Mechanical Joint Grooving Tool, Pipe Size 3 in, Pipe Material Flame Retardant Orion Blueline, Length 6 in, Material Metal, Application Used on Schedule 40 and Schedule 80 Blueline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.