LabSinkOverflow, Polypropylene, 1-1/4"dia.
- Mfr # 385551-15
- Zoro # G0975301
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Overall Height
3 7/8 in
Overall Width
6 7/8 in
Includes
Slip Nuts and Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385551-15
- Zoro #
- G0975301
- UPC #
- 098268472738
- Country of Origin
- United States
- Material
- Plastic
- Color
- White
- Includes
- Slip Nuts and Washer
- Material of Construction
- Polypropylene
- Item
- Laboratory Sink Overflow
- Color - Drains
- White
- Connection - Drains
- Slip
- Grid Material
- No Grid
- Connection
- Slip
- Material of Construction - Drains
- Polypropylene
- Drain Material
- Polypropylene
- Application
- Sink Drain
- Ligature Resistant
- No
- Product Type
- Laboratory Sink Overflow
- Connection Type
- Slip
- Finish
- Plastic
- Standards
- ASTM D1248, UPC, IPC
- Compatible with Brand
- Watts/Orion
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 7/8 in
- Overall Width
- 6 7/8 in
- Pipe Dia. - Drains
- 1 1/4 in
- Depth
- 7 in
- Height
- 3 7/8 in
- Width
- 6 7/8 in
- Fits Drain Size
- 1 1/4 in
- Fits Pipe Size
- 1 1/4 in
Description
Laboratory Sink Overflow, Overall Width 6 7/8 in, Product Type Laboratory Sink Overflow, Includes Slip Nuts and Washer, Application Sink Drain, Material Plastic, Color White, Overall Height 3 7/8 in, Ligature Resistant No, Fits Pipe Size 1 1/4 in, Fits Drain Size 1 1/4 in, Connection Type Slip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.