Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure

  • Mfr # 710111

  • Zoro # G2572026


product price: $23.15
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710111
Zoro #
G2572026
UPC #
098268478372
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
2.373"
Pipe Size (Fittings)
2"
For Pipe Outside Diameter
2 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
2 1/16 in
Fitting Side A Outside Diameter
2 3/8 in

Details

Item
Male Adapter
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Adapter
Max. Pressure
80 psi
Color
Blue
Standards
ASTM D 2657
Body Material
Polypropylene
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 160 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Includes Plug
No
For Pipe Schedule
40
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Schedule
Schedule 80
Fitting Side A Type
No Hub
Maximum Operating Pressure
80 psi
Application
Non-Potable Water

Description

Male Adapter, Polypropylene, Schedule 80, For Pipe Schedule Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Male, NPT, 2 in, For Pipe Outside Diameter 2 in, 2 5/64 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.