This item is Discontinued.

Orion Orion Hi-Visibility Marking Flags, 40 Pack AXF8- Yellow

Orion Hi-Visibility Marking Flags, 40 Pack (Discontinued)

  • Mfr # AXF8- Yellow
  • Zoro # G902682806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXF8- Yellow
Zoro #
G902682806
UPC #
819921021342
Country of Origin
Taiwan, Province of China

Dimensions

Length
97
Width
5
Height
5

Details

Color
Yellow
Material
Nylon
Item - Anti-Slip Tapes
Item

Description

These flags are ideal for marking field tile, crop rows, construction sites. Package of 40.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.