Zoro Homepage

Pipe, Blue

  • Mfr # 902604

  • Zoro # G022441819


product price: $151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902604
Zoro #
G022441819
UPC #
849318004474
Country of Origin
United States

Description

Pipe, Application Chemicals, Color Blue, Fitting Compatibility Schedule 80, Material Polypropylene, Material Trade Name Blueline, Maximum Operating Temperature 220 Degrees F, Nominal Pipe Size 2 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 80, Side A Connection Type Unthreaded, Side A Gender Not Applicable, Side A Thread Type Not Applicable, Side B Connection Type Unthreaded, Side B Gender Not Applicable, Side B Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.