Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, White

  • Mfr # 792510

  • Zoro # G622441363


product price: $190.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
792510
Zoro #
G622441363
UPC #
849318025639
Country of Origin
United States

Description

Pipe, Application Acids, Color White, Fitting Compatibility Schedule 40, Material Polyvinylidene, Material Trade Name Plenum Plus, Maximum Operating Temperature 285 Degrees F, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side A Gender Not Applicable, Side A Thread Type Not Applicable, Side B Connection Type Unthreaded, Side B Gender Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.