Pipe, White
Mfr # 792530
Zoro # G922441520
product price: $560.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
792530
Zoro #
G922441520
UPC #
849318025653
Country of Origin
United States
Description
Pipe, Application Acids, Color White, Fitting Compatibility Schedule 40, Material Polyvinylidene, Material Trade Name Plenum Plus, Maximum Operating Temperature 285 Degrees F, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 4 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side A Gender Not Applicable, Side A Thread Type Not Applicable, Side B Connection Type Unthreaded, Side B Gender Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.