Shop All Drain Components
Orion
Polypropylene, Blue Finish, Union P-Trap
Mfr # 2 UTP
Zoro # G0733345
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Color Blue
- Max. Pressure 80 psi
- Specific Pipe Fitting Shape P-Trap Union
Product Information
- Brand Orion
- MFR # 2 UTP
- Zoro # G0733345
- UPC # 098268478808
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2.373" |
Overall Length | 8 in |
Fitting Side B Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Description
P-Trap with Union, Polypropylene, Schedule 80, For Pipe Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Male, No Hub, 2 3/8 in, For Pipe Outside Diameter 2 in, 8 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Flange, Deep Bodies, Torque, 4" (CF2984-CI4)
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- ALLPOINTS Bracket, U (Partition) (1411106)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- B & K Homewerks 3/8 in. Brass Drain Cap 1 pc (VACCAPW3)
- AQUAPLUMB Drain Opener Sulfuric Acid Qt (DC1Q)
- Orion Drain Components