Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Bushing, Polypropylene, 1-1/2" x 1/2", Schedule 80, 150 psi Max Pressure

  • Mfr # 740413

  • Zoro # G3040877


product price: $41.15
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740413
Zoro #
G3040877
UPC #
098268473797
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Outside Dia.
1.905"
Pipe Size (Fittings)
1-1/2" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 9/16 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
1 3/16 in

Details

Item
Reducing Bushing
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip x Slip
Basic Pipe Fitting Shape
Bushing
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Reducing Bushing
Body Material
Polypropylene
Color
White
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2657
Fitting Side A Gender
Female
Application
Non-Potable Water
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Schedule
Schedule 80
Maximum Operating Pressure
150 psi
For Pipe Schedule
80

Description

Reducing Bushing, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 1 7/8 in, 1/2 in, Female, Socket, 1 3/16 in, For Pipe Outside Diameter 1 1/2 in, 1 19/32 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.