Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Bushing, Polypropylene, 2" x 3/4", Schedule 80, 150 psi Max Pressure

  • Mfr # 2x3/4 RB

  • Zoro # G3279701


product price: $73.39
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2" x 3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2x3/4 RB
Zoro #
G3279701
UPC #
098268473865
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Outside Dia.
2.355"
Overall Length
2 15/16 in
Fitting Side A Outside Diameter
2 3/8 in
For Pipe Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Reducing Bushing
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Bushing
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip x Slip
Basic Pipe Fitting Shape
Bushing
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Color
White
Body Material
Polypropylene
Specific Pipe Fitting Shape
Reducing Bushing
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2657
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Application
Non-Potable Water
Schedule
Schedule 80
Includes Plug
No
Fitting Side A Type
Socket

Description

Reducing Bushing, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 2 3/8 in, 3/4 in, Female, Socket, 1 5/8 in, For Pipe Outside Diameter 2 in, 2 63/64 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.