Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling, Polypropylene, 1" x 1/2", Schedule 80, 150 psi Max Pressure

  • Mfr # 1x1/2 RCLS

  • Zoro # G2708352


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1x1/2 RCLS
Zoro #
G2708352
UPC #
098268474923
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Outside Dia.
1.675"
Pipe Size (Fittings)
1" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 13/16 in
For Pipe Outside Diameter
1 in
Fitting Side B Outside Diameter
1 1/8 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Reducing Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Schedule 80
Color
White
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2657
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Application
Non-Potable Water
For Pipe Schedule
80
Schedule
Schedule 80
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female

Description

Reducing Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 1 5/8 in, 1/2 in, Female, Socket, 1 1/8 in, For Pipe Outside Diameter 1 in, 2 55/64 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.