Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, Polypropylene, 1" x 1/2", Schedule 80, 150 psi Max Pressure

  • Mfr # 740312

  • Zoro # G2537053


product price: $65.65
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740312
Zoro #
G2537053
UPC #
098268473438
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Outside Dia.
1.68"
Overall Length
3 7/8 in
Fitting Side C Outside Diameter
1 3/16 in
Fitting Side A Nominal Pipe Size
1 in
For Pipe Outside Diameter
1 in
Fitting Side A Outside Diameter
1 11/16 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 11/16 in

Details

Item
Reducing Tee
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip
Basic Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Color
White
Body Material
Polypropylene
Temp. Range
40 Degrees to 210 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM D2657
Fitting Side B Type
Socket
Schedule
Schedule 80
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Fitting Side C Gender
Female
Application
Non-Potable Water
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Fitting Side A Gender
Female
Includes Plug
No

Description

Reducing Tee, Pipe Size 1x1/2, Black, Material of Construction Polypropylene, Temp. Range -40 To 280 Deg F, Connection Slip, Max. Pressure (PSI) 150 At 73 Deg F, Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.