Reducing Tee, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure
Mfr # 1x3/4 R90T
Zoro # G3177291
product price: $63.19
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1x3/4 R90T
Zoro #
G3177291
UPC #
098268473445
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Outside Dia.
1.68"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Outside Diameter
1 3/8 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 11/16 in
For Pipe Outside Diameter
1 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
3 7/8 in
Description
Reducing Tee, Pipe Size 1x3/4, Black, Material of Construction Polypropylene, Temp. Range -40 To 280 Deg F, Connection Slip, Max. Pressure (PSI) 150 At 73 Deg F, Schedule 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.