Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orion Ropeworks 0.25 in.X100 ft. Nylon 3-Strandtwist 811-334P-WA

0.25 in.X100 ft. Nylon 3-Strandtwist (Discontinued)

  • Mfr # 811-334P-WA
  • Zoro # G515768355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-334P-WA
Zoro #
G515768355
UPC #
739389000000
Country of Origin
Canada

Description

Features -Packing Type- Reel -Colo - Nylon -Type - Solid Twisted Rope -Dia. - 1/4 in -Material - Polypropylene -Length - 100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.