Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Wye, Polypropylene, 3", Schedule 40, 80 psi Max Pressure

  • Mfr # 710205

  • Zoro # G2925133


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710205
Zoro #
G2925133
UPC #
098268478129
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Outside Dia.
3.492"
Pipe Size (Fittings)
3"
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side C Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
For Pipe Outside Diameter
3 in
Overall Length
9 1/4 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in

Details

Item
Single Wye
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Tee
Max. Pressure
80 psi
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 160 Degrees F
Standards
ASTM D 2657
Color
Blue
Body Material
Polypropylene
Specific Pipe Fitting Shape
Reducing Tee
Fitting Side A Type
No Hub
Fitting Side B Gender
Male
Includes Plug
No
Maximum Operating Pressure
80 psi
Fitting Side A Gender
Male
Fitting Side B Type
No Hub
For Pipe Schedule
40
Schedule
Schedule 80
Fitting Side C Type
No Hub
Fitting Side C Gender
Male
Application
Non-Potable Water

Description

Single Wye, Pipe Size 3 In, Connection No Hub, Material of Construction Polypropylene, Max. Pressure 80 PSI, Color Blue, Temp. Range -20 To 160 Deg F, Standards ASTM D 2657

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.