Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Wye, Polypropylene, 4", Schedule 40, 80 psi Max Pressure

  • Mfr # 710305

  • Zoro # G3095382


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Single Wye
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710305
Zoro #
G3095382
UPC #
098268478198
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Outside Dia.
4.5"
Fitting Side C Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 1/2 in
Fitting Side C Outside Diameter
4 1/2 in
Overall Length
11 1/16 in
Fitting Side B Nominal Pipe Size
4 in

Details

Item
Single Wye
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Single Wye
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
No Hub
Basic Pipe Fitting Shape
Wye
Max. Pressure
80 psi
Body Material
Polypropylene
Temp. Range
-20 Degrees to 160 Degrees F
Standards
ASTM D 2657
Pipe Fitting Schedule/Class
Schedule 40
Color
Blue
Specific Pipe Fitting Shape
45 Degrees Lateral Wye
For Pipe Schedule
40
Fitting Side C Gender
Male
Includes Plug
No
Fitting Side B Gender
Male
Fitting Side B Type
No Hub
Fitting Side C Type
No Hub
Schedule
Schedule 80
Application
Non-Potable Water
Maximum Operating Pressure
80 psi
Fitting Side A Gender
Male
Fitting Side A Type
No Hub

Description

Single Wye, Pipe Size 4 In, Connection No Hub, Material of Construction Polypropylene, Max. Pressure 80 PSI, Color Blue, Temp. Range -20 To 160 Deg F, Standards ASTM D 2657

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.