Slip Fit/Socket Fusion Tool, 1 1/2 In
Mfr # 950034
Zoro # G0286991
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Material
Steel
Product Type
Socket Fusion Head Set
Compatible Pipe Size
1 1/2 in
Name
Socket Fusion Headsets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950034
Zoro #
G0286991
UPC #
098268474794
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Length
5 in
Compatible Pipe Size
1 1/2 in
Details
Item
Socket Fusion Head Set
Material
Steel
Product Type
Socket Fusion Head Set
Name
Socket Fusion Headsets
Metal Detectable
Yes
Description
Slip Fit/Socket Fusion Tool, Size 1 1/2 In, Material of Construction Steel, Length 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.