Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Fusion Tool, Pipe Size 1/2 to 2 In

  • Mfr # 950061

  • Zoro # G1481383


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Steel
Standards
800 Watts/110V
Product Type
Socket Fusion Head Set
Compatible Pipe Size
1/2 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950061
Zoro #
G1481383
UPC #
098268474886
Country of Origin
United States

Dimensions

Pipe Size
1/2 in to 2 in
Length
5 in
Compatible Pipe Size
1/2 in, 2 in

Details

Item
Socket Fusion Head Set
Material
Steel
Standards
800 Watts/110V
Product Type
Socket Fusion Head Set
Name
Socket Fusion Headsets
Metal Detectable
Yes

Description

Socket Fusion Tool, Pipe Size 1/2 In Through 2 In, Material of Construction Steel, Length 5 In, Headsets sold seperately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.