Zoro Homepage

Socket Fusion Tool Set, 1/2 To 2 In

  • Mfr # 774004

  • Zoro # G0681116


product price: $3,259.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Steel
Size
1/2 in to 2 in Headsets Included
Includes
1/2 in, 3/4 in, 1 in, 1-1/2 in and 2 in Steel Sockets Sizes
Product Type
Socket Fusion Head Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774004
Zoro #
G0681116
UPC #
098268474893
Country of Origin
United States

Dimensions

Length
5 in
Size
1/2 in to 2 in Headsets Included
Compatible Pipe Size
1/2 in, 2 in

Details

Item
Socket Fusion Head Set
Material
Steel
Includes
1/2 in, 3/4 in, 1 in, 1-1/2 in and 2 in Steel Sockets Sizes
Product Type
Socket Fusion Head Set
Name
Socket Fusion Headsets
Metal Detectable
Yes

Description

Socket Fusion Tool Set, Size 1/2 to 2 In Headsets Included, Length 5 In, Steel Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.