Waste Assembly, Polypropylene, 5 In L
Mfr # WA-5
Zoro # G0847962
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connection
IPS
Length (In.)
5
Pipe Dia. (In.)
2
Material of Construction
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA-5
Zoro #
G0847962
UPC #
098268472820
Country of Origin
United States
Dimensions
Length (In.)
5
Pipe Dia. (In.)
2
Pipe Dia. - Drains
2 in
Length - Drains
5 in
Body Diameter
2 in
Overall Diameter
3 3/8 in
Body Height
5 in
Pipe Outside Diameter
2 in
Thread Size
1 1/2"
Description
Drain Assembly, Thread Size 1 1/2 In., Resistance Properties Corrosion Resistant, Product Type Drain Assembly, Pipe Outside Diameter 2 in, Standards -, Shape Round, Body Height 5 in, Body Diameter 2 in, Connection Thread Type IPS, Color Black, Connection Type Threaded, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.