0.5 in. D x 1.5 in. W x 24 in. L Unfinished Natural Ash Wood Board

  • Mfr # BRDNAT 1-2X2X2ASH

  • Zoro # G315675068


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Width
1.5 in
Thickness
0.5 in
Wood Species
Ash
Color
Brown
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRDNAT 1-2X2X2ASH
Zoro #
G315675068
UPC #
9215147708
Country of Origin
United States

Dimensions

Width
1.5 in
Thickness
0.5 in
Length
24 in

Details

Wood Species
Ash
Color
Brown
Material
Wood
Finish
Unfinished

Description

  • Made from Natural grade unfinished Ash wood
  • Finish with the stain of your choice to match existing décor
  • Each board measures 0.5-in thick x 1.5-in wide x 24-in long
  • Suitable for interior or exterior use when finished properly
  • Natural Grade can include sound closed knots and minimal color variation - see natural grade rules

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products