This item is Discontinued.

Orora Visual Tx OnSyte 5" Thermal Transfer Printable Pot Stakes 3UTV5

OnSyte 5" Thermal Transfer Printable Pot Stakes (Discontinued)

  • Mfr # 3UTV5
  • Zoro # G702694627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3UTV5
Zoro #
G702694627
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.8
Height
5
Width
6.8

Details

Material
Styrene
Color
White

Description

These OnSyte commercial-grade pot stakes are ideal for marking trays and pots. Text and graphics can be placed horizontally or vertically depending on the software used. These stakes are made of .020 styrene for durability. 5/8"W x 5"L overall. 20-mil thick, with a 3-1/2"L printable area. 2,000 tags per roll. White color.

For use with modified Toshiba® TEC printers, including OnSyte XTRA 4/5, 4R/5R and TXP3/4/5 thermal transfer printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.