Zoro Homepage

Abec 5 Bearing, 30mm Bore, 62mm, Sealed

  • Mfr # 2101070673

  • Zoro # G3790075


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Lubrication
Polyrex High Temprature Grease
Agency Compliance
ABMA
Bore (mm)
30
Dynamic Load Capacity (Lb.)
4373
Temp. Range (F)
-20 to 212 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070673
Zoro #
G3790075
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
1.18

Details

Item
Radial Ball Bearing
Lubrication
Polyrex High Temprature Grease
Agency Compliance
ABMA
Bore (mm)
30
Dynamic Load Capacity (Lb.)
4373
Temp. Range (F)
-20 to 212 F
Type
High Precision - 2 Rubber Seals

Description

Abec 5 Bearing,30mm Bore,62mm,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.