Zoro Homepage

Ball Bearing, 60mm Bore, 95mm, 18mm, W

  • Mfr # 2101068063

  • Zoro # G3790860


product price: $26.85
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068063
Zoro #
G3790860
UPC #
00751570016785
Country of Origin
Turkey

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Industry Number
6012
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
6700

Description

Ball Bearing, 60mm Bore, 95mm OD, 18mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.