Zoro Homepage

Ball Bearing, 75mm Bore, 130mm, Sealed

  • Mfr # 2101071264

  • Zoro # G3789436


product price: $66.75
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Bore Dia.
75mm
Outside Dia.
130mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071264
Zoro #
G3789436
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
75mm
Outside Dia.
130mm
Width
25mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6215 2RS
Max. RPM
4400

Description

Ball Bearing, 75mm Bore, 130mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.