Zoro Homepage

Deep Groove Ball Bearing, 17mmBore, 35mm

  • Mfr # 2101067431

  • Zoro # G3791411


product price: $7.69
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Bore Dia.
17mm
Cage Material
52100 Steel
Outside Dia.
35mm
Width
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067431
Zoro #
G3791411
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
17mm
Outside Dia.
35mm
Width
10mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6003 ZZNR
Temp. Range
-20 Degrees F to +248 Degrees F
Max. RPM
20000

Description

Deep Groove Ball Bearing,17mmBore,35mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.