Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 60mm Bore, Max. RPM: 5200

  • Mfr # 2101056741

  • Zoro # G3791597


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Bearing Type
Max Type - Loading Slot
Bore Dia.
60mm
Cage Material
52100 Steel
Outside Dia.
110mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101056741
Zoro #
G3791597
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
60mm
Outside Dia.
110mm
Width
22mm

Details

Item
Radial Ball Bearing
Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
5200
Industry Number
211 ZZNR
Lubrication
Premium Grade 2 NLGI Bearing Grease

Description

Deep Groove Ball Bearing, 60mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.