Deep Groove Radial Ball Bearing, Open, 17 mm Dia

  • Mfr # 2101072302

  • Zoro # G3788830


product price:  $8.19
/ea

Key Features

Bearing Type
Open with Snap Ring
System of Measurement
Metric
Bore Dia.
17mm
Type
Deep Groove
Outside Dia.
47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101072302
Zoro #
G3788830
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
17mm
Outside Dia.
47mm
Width
14mm
Bore Diameter
17 mm
Outside Diameter
47 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Cage Material
Steel
Bearing Material
Steel
Lubrication
Light Oil Preservative
Max. RPM
14000
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6303 NR
Includes Retaining Ring
Yes
Seal Type
None/Open
Lubricant Material
Light Oil Preservative
Seal Material
N/A Open

Description

Deep Groove Ball Bearing, 17mm Bore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.