7006228 2 gal Adjustable Spray Tip Tank Sprayer
- Mfr # 7006228
- Zoro # G604108055
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Adjustable Nozzle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7006228
- Zoro #
- G604108055
- UPC #
- 841688006089
- Country of Origin
- United States
- Item
- Sprayer
- Adjustable Nozzle
- Yes
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Country of Origin: United States
- Adjustable Spray Tip: Yes
- Product Type: Tank Sprayer
- Capacity: 2 gal.
- Bottle Color: White
- Applicator Type: Wand
- Handle Color: Black
- Weight: 6.34 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.