Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaire Womens HF Boot, Taupe, Size 6

  • Mfr # 90022

  • Zoro # G721711121


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Gender
Female
Color
Taupe
Width
Medium
Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90022
Zoro #
G721711121
UPC #
-
Country of Origin
China

Dimensions

Width
Medium
Size
6

Details

Gender
Female
Color
Taupe
Item
Boot

Description

Patented slip-on technology - for hands-free on & off ease. Eliminates the need to bend over and tie or untie the laces. Great for anyone on the go, including those with knee pain, back pain or arthritis. Our revolutionary heel design keeps footwear from slipping off unexpectedly when walking or running. ,Soft, water repellant leather ,keeps your feet dry without binding ,Adjustable strap over stretch gore - a secure, pressure-free fit for a wide range of foot shapes, flexible and stretchy gore moves with you ,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement ,Features the Ortho-Cushion system:, ,Ergonomic outsole, - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain for over 20 conditions and a variety of mobility issues. ,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Slip resistant sole - ,improves traction and grip on wet surfaces. ,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.