Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, WHITE

  • Mfr # 40300549-88

  • Zoro # G0192937


product price: $3.15
/ea
Sold in multiples of 2 for $6.30

Key Features

Color
White
Width
2.8"
Number of Ports
1
Height
4.5"
Depth
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300549-88
Zoro #
G0192937
UPC #
662875326601
Country of Origin
Unknown

Dimensions

Width
2.8"
Height
4.5"
Depth
0.3"

Details

Color
White
Number of Ports
1
Product Line
TracJack
Application/Usage
Commercial
Product Type
Faceplate
Product Name
TracJack Faceplate, one-port (single gang), Plastic
Product Color
Cloud White
Total Number of Sockets
1
Number of Unloaded Sockets
1
Number of Gangs
1
Product Material
Polycarbonate, Plastic, High Impact Thermoplastic
Mounting
Flush Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.