
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6A IP10 CLARITY10G
Mfr # TJ6A-00
Zoro # G0525604
product price:Â $24.29
/eaKey Features
Color
Black
Width
0.73 in
Number of Ports
1
Depth
1.1 in
Height
0.92 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TJ6A-00
Zoro #
G0525604
UPC #
662875855538
Country of Origin
Unknown
Dimensions
Width
0.73 in
Depth
1.1 in
Height
0.92 in
Details
Color
Black
Number of Ports
1
Sub Family
TRACJACK
Termination
110
Family
CLARITY 6
Category
CATEGORY 6A
Wiring
A/B Universal
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.