Zoro Homepage

12-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 CLARITY 6, 89D BRACKET VERSION

  • Mfr # PMP61289

  • Zoro # G0787648


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Dimension
2.3 in. H x 10 in. W x 1.86 in. L
Height
2.3 in
Width
10 in
Color
Black
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP61289
Zoro #
G0787648
UPC #
662875462460
Country of Origin
Unknown

Dimensions

Dimension
2.3 in. H x 10 in. W x 1.86 in. L
Height
2.3 in
Width
10 in
Length
1.86 in

Details

Item
Port Panel
Color
Black
Rack Units
1
Number of Ports
12
Family
CLARITY 6
Category
CATEGORY 6
Termination
110-MOD
Sub Family
UNIVERSAL PATCH PANEL
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.