
12-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 CLARITY 6, 89D FOOTPRINT HINGED
Mfr # PMP612H
Zoro # G2782167
product price:Â $229.99
/ea
Sold in multiples of 25 for $5,749.75
Free Shipping & Returns
Key Features
Dimension
2-1/2 in. H x 10 in. W x 3.43 in. L
Height
2-1/2 in
Width
10 in
Color
Black
Product Type
Network Patch Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMP612H
Zoro #
G2782167
UPC #
662875462439
Country of Origin
Unknown
Dimensions
Dimension
2-1/2 in. H x 10 in. W x 3.43 in. L
Height
2-1/2 in
Width
10 in
Length
3.43 in
Details
Item
Port Panel
Color
Black
Product Type
Network Patch Panel
Product Series
6
Additional Information
12 x 110 Network
Total Number of Ports
12
Product Line
Clarity
Product Name
Clarity 6 OR-PMP612H Cat6 Hinged Mounting 12-Port Mini Patch Panel
Number of RJ-11 Ports
12
Wiring
A/B Universal
Termination
110-MOD
Category
CATEGORY 6
Sub Family
UNIVERSAL PATCH PANEL
Family
CLARITY 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.