2-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 CLARITY 6

  • Mfr # S22600

  • Zoro # G0196132


product price:  $32.35
/ea
Sold in multiples of 5 for $161.75

Key Features

Color
Offwhite
Number of Ports
2
Width
1.9 in
Depth
1.2 in
Height
0.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22600
Zoro #
G0196132
UPC #
662875438601
Country of Origin
Unknown

Dimensions

Width
1.9 in
Depth
1.2 in
Height
0.92 in

Details

Color
Offwhite
Number of Ports
2
Features
Dual enhanced Category 6 jack, 180° exit
Product Name
Clarity Series II Faceplate Module
Product Series
Series II
Product Type
Faceplate Module
Product Line
Clarity
Family
CLARITY 6
Wiring
A/B Universal
Category
CATEGORY 6
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.