Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PORT SURFACE MT BOX UNLOADED, KEYSTONE JACKS, TECHCHOICE FOG WHITE

  • Mfr # KSSMB2

  • Zoro # G1333797


product price: $8.55
/ea
Sold in multiples of 20 for $171.00

Key Features

Material
High Impact Thermoplastic
Color
Fog White
Depth
2.4"
Width
2.2"
Height
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSSMB2
Zoro #
G1333797
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.4"
Width
2.2"
Height
1.2"

Details

Material
High Impact Thermoplastic
Color
Fog White
Number of Ports
2
Application/Usage
Surface
Product Color
Fog White
Product Line
TechChoice
Product Name
TechChoice Mounting Box
Product Type
Mounting Box
Package Contents
TechChoice Mounting Box, Double-sided Tape, Designation Strips, Clear Covers, Screws
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.